Shop All Dry Erase Boards
Charles Leonard
Magnetic Dry Erase Board w/Cork Board, 17in x 23in, Gray Frame
Mfr # 35415
Zoro # G3855351
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Tin
- Color Gray
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes Board, Marker with Eraser, 2 Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35415
- Zoro # G3855351
- UPC # 26487354153
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic, Tin |
Color | Gray |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | Board, Marker with Eraser, 2 Magnets |
Description
Magnetic dry erase board with cork board comes with a gray frame can easily match the decor in your home, dorm, classroom or office. Board measures 23" wide by 17" high, giving you a large writing area. Mounting hardware allows you to secure the board permanently and securely by using just the adhesive pads. Comes with a dry-erase marker with eraser and two magnets. Cork board allows our dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK250 (PM19X24)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGD0)
- SCOTCH Desktop Tape Dispenser, Weighted Base, Blk (C38BK)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- Charles Leonard Dry Erase Boards