Shop All Dry Erase Boards
Charles Leonard
Magnetic Dry Erase Board w/Cork Board, 17in x 23in, Blue Frame
Mfr # 35410
Zoro # G3854478
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Board, Marker with Eraser, 2 Magnets
- Color Blue
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Plastic, Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35410
- Zoro # G3854478
- UPC # 26487354108
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | Board, Marker with Eraser, 2 Magnets |
Color | Blue |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Plastic, Tin |
Description
Magnetic dry erase board with cork board comes with a blue frame can easily match the decor in your home, dorm, classroom or office. Board measures 23" wide by 17" high, giving you a large writing area. Mounting hardware allows you to secure the board permanently and securely by using just the adhesive pads. Comes with a dry-erase marker with eraser and two magnets. Cork board allows our dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- TICONDEROGA Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser (DIX13926)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- Charles Leonard Dry Erase Boards