Shop All Dry Erase Boards
Charles Leonard
Magnetic Dry Erase Board, Two Sided, Plain/Plain, 9" x 12", PK3
Mfr # 35130
Zoro # G5187604
product price: $21.29
/pk 3, $7.10/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Masonite Board, Melamine Finish
- Recommended Grade PK+
- Color White
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35130
- Zoro # G5187604
- UPC # 194629045099
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Masonite Board, Melamine Finish |
Recommended Grade | PK+ |
Color | White |
Recommended Age | 4+ Years |
Description
Magnetic dry erase lap board is great for classroom games, math lessons, reminders and all assignments. Durable magnetic lap boards are 9" x 12" and can be used with all dry erase markers and any magnetic eraser, or magnets to help organize your supplies. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Sold as a pack of 3 lap boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- EXCEL BLADES 360 Deg Rotating Table Swivel Vise (56003IND)
- KONICA MINOLTA Black Toner Cartridge 27K YLD (TN321K)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- Charles Leonard Dry Erase Boards