Shop All Dry Erase Boards
Charles Leonard
Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Blue Frame
Mfr # 35370
Zoro # G3854633
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Tin
- Includes Board, Marker with Eraser, 2 Magnets
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 35370
- Zoro # G3854633
- UPC # 26487353705
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic, Tin |
Includes | Board, Marker with Eraser, 2 Magnets |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | Blue |
Description
Magnetic dry erase board comes with a blue frame can easily match the decor in your home, dorm, classroom or office. Board measures 23" wide by 17" high, giving you a large writing area. Mounting hardware allows you to secure the board permanently and securely by using just the adhesive pads. Comes with a dry-erase marker with eraser and two magnets which allows our dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- FLIPSIDE PRODUCTS Flipside Products 10176 9x12 Dry Erase Board Magnetic Both Sides Red & Blue Ruled-Dry Erase (10176)
- Charles Leonard Dry Erase Boards