Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Scallop Cut, Patriotic Theme, 24 Feet/Pack, PK2
Mfr # 28203
Zoro # G7964906
product price: $21.59
/pk 2, $10.80/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 magnetic strips
- Color Multi
- Material Magnet
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28203
- Zoro # G7964906
- UPC # 194629104895
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 24 magnetic strips |
Color | Multi |
Material | Magnet |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- TAPE LOGIC Tape Logic® Labels, "QC Rejected", 2" Circle, Fluorescent Red, 500/Roll (DL1256)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- C-LINE PRODUCTS C-Line Products Inc Cli48500 Storage Box Assorted (CLI48500)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- Charles Leonard Bulletin Board & Classroom Decorations