Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Scallop Cut, Colorful Dot Theme, 24 Feet/Pack, PK2
Mfr # 28201
Zoro # G7966726
product price: $22.45
/pk 2, $11.23/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Magnet
- Recommended Grade Grade PK+
- Includes 24 magnetic strips
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28201
- Zoro # G7966726
- UPC # 194629104888
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Magnet |
Recommended Grade | Grade PK+ |
Includes | 24 magnetic strips |
Recommended Age | 4+ Years |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- PACON Kraft Sentence Strips, 5 Colors, Ruled, 3" x 24", PK100 (P73400)
- NATIONAL GEOGRAPHIC National Geographic Europe Wall Map, 34" Width, 24" Length (RE00620147)
- BARKER CREEK Life Quotes Double-Sided Scalloped Trim Set, 3 designs, 39/set (4049)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- Charles Leonard Bulletin Board & Classroom Decorations