Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, World Flags Theme, 24 Feet/Pack, PK2
Mfr # 28108
Zoro # G7962343
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Magnet
- Color Multi
- Includes 24 magnetic strips
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 28108
- Zoro # G7962343
- UPC # 194629104826
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Material | Magnet |
Color | Multi |
Includes | 24 magnetic strips |
Recommended Grade | Grade PK+ |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Add, 30Up, 300Pk, Gclr (AVE6521)
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 (UNV20957)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- OHAUS Plastic Coated Wire for Analytical Balance, Gray (80251992)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- TEACHERS FRIEND Teachers Friend Tf-3084 Bb Set Classroom Tree-Adjustable 41 To 65 (TF-3084)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- EUREKA Peanuts® Reading Banner (849319)
- NEWMARK LEARNING Nursery Rhymes + Songs Flip Chart (NL4682)
- Charles Leonard Bulletin Board & Classroom Decorations