Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Sports Theme, 24 Feet/Pack, PK2
Mfr # 28116
Zoro # G7964136
product price: $21.59
/pk 2, $10.80/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnet
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Multi
- Includes 24 magnetic strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28116
- Zoro # G7964136
- UPC # 194629104864
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Magnet |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Multi |
Includes | 24 magnetic strips |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL SAFE Handheld Tape Dispenser, 3 In. (QPC-3398)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- WADDELL Dowel Birch Round 3/4X36In (6612UB)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- TARIFOLD Desk Unit, 10 Assorted Color Pockets, Landscape Mode (D291A4LAN)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- BARKER CREEK Follow Your Dreams Motivational Art Prints & Posters Set, 6/Set (4210)
- Charles Leonard Bulletin Board & Classroom Decorations