Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Sea Life Theme, 24 Feet/Pack, PK2
Mfr # 28118
Zoro # G7966437
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Color Multi
- Recommended Grade Grade PK+
- Includes 24 magnetic strips
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28118
- Zoro # G7966437
- UPC # 194629104871
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Magnet |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 24 magnetic strips |
Recommended Age | 4+ Years |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- PARTNERS BRAND Steel Strapping Seals, Open/Snap On Regular Duty, 3/4", Silver, 5000/Case (SS34OPEN)
- EDUCATIONAL INSIGHTS Numbers And Counting Hot Dots® Jr. Card Set (2353)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- BARKER CREEK Tag! You're It! Decorative Accents, Multi-Design Set, 36/Set (2204)
- TEACHER CREATED RESOURCES Home Sweet Classroom Cursive Mini Bulletin Board Set (TCR8884)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- BARKER CREEK Follow Your Dreams Motivational Art Prints & Posters Set, 6/Set (4210)
- C-LINE PRODUCTS C-Line Products Inc Cli48500 Storage Box Assorted (CLI48500)
- Charles Leonard Bulletin Board & Classroom Decorations