Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Motivational Words, 24 Feet/Pack, PK2
Mfr # 28114
Zoro # G7958222
product price: $21.59
/pk 2, $10.80/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Multi
- Material Magnet
- Includes 24 magnetic strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28114
- Zoro # G7958222
- UPC # 194629104857
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Multi |
Material | Magnet |
Includes | 24 magnetic strips |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- TEACHER CREATED RESOURCES 3 in. Bold Block Watercolor Magnetic Letters (TCR77360)
- EUREKA American Flags Electoral Deco Trim®, 37 Feet/Pack, PK6 (845031)
- CARSON DELLOSA Multiplication Chart (114069)
- Charles Leonard Bulletin Board & Classroom Decorations