Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Hot Air Balloons, 24 Feet/Pack, PK2
Mfr # 28110
Zoro # G7961485
product price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnet
- Includes 24 magnetic strips
- Recommended Age 4+ Years
- Color Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28110
- Zoro # G7961485
- UPC # 194629104833
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Magnet |
Includes | 24 magnetic strips |
Recommended Age | 4+ Years |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- ZORO SELECT Strapping Seal, 1/2 In., PK1000 (8E297)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- TEACHER CREATED RESOURCES Colorful Photo Cards Digraphs and Blends Bulletin Board Set (TCR8503)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- STIKKIWORKS StikkiCLIPS®, White, 20 Per Pack, PK6 (1320)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- Charles Leonard Bulletin Board & Classroom Decorations