Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Emoji Theme, 24 Feet/Pack, PK2
Mfr # 28102
Zoro # G7964495
product price: $22.45
/pk 2, $11.23/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 24 magnetic strips
- Color Multi
- Material Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28102
- Zoro # G7964495
- UPC # 194629104796
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 24 magnetic strips |
Color | Multi |
Material | Magnet |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (8AV27)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- 2000 PLUS Replacement Ink Pad, Blue (65474)
- HP HP 962, (3HZ96AN) Cyan Original Ink Cartridge (3HZ96AN#140)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- ROUND WORLD PRODUCTS Hemispheres® Laminated Map, Canada, 47" x 38" (HM06)
- EUREKA Star Wars Characters Go-Arounds, 9 Pieces (842491)
- Charles Leonard Bulletin Board & Classroom Decorations