Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2
Mfr # 28106
Zoro # G7965703
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 24 magnetic strips
- Material Magnet
- Color Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 28106
- Zoro # G7965703
- UPC # 194629104819
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Includes | 24 magnetic strips |
Material | Magnet |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, The Better, Bp, Rt, 1.0, Bk, PK12 (30005)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- DECKER TAPE PRODUCTS Label, DL1668, MADE IN CHINA, 2" X 3" (DL1668)
- GENERIC Replacment Cartridge For OKI COMP. C710/C711 MAGENTA (43866102)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- GRIP-A-STRIP Display Rail, 9 Inch, Satin Finish, Medium Size, 2PK (1500)
- PACON CORPORATION Pacon Bordette Decorative Border, 2 1/4" x 50' Roll, Brite Blue (37176)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- SCHOLASTIC Inspirational African American Quotes Bulletin Board (9781338108620)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- Charles Leonard Bulletin Board & Classroom Decorations