Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Magnetic Border-Trim, Rectangle Cut, Alphabet Theme, 24 Feet/Pack, PK2
Mfr # 28104
Zoro # G7963996
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Magnet
- Includes 24 magnetic strips
- Recommended Age 4+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 28104
- Zoro # G7963996
- UPC # 194629104802
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Material | Magnet |
Includes | 24 magnetic strips |
Recommended Age | 4+ Years |
Color | Multi |
Description
Decorate your whiteboard and room with durable, reusable magnetic decor! Add pizazz to any metal surface such as doors, desks, shelving, and bins. Each magnetic border is 24in x 1.5in. Each pack includes 12 pieces (24 feet). Sold as 2 packs for a total of 24 pieces (48 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- C&A SCIENTIFIC Slide Mailers, 5-Place, Plastic, 100PK (MSL-15)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- ROSE PUBLISHING Chart Tabernacle Wall Laminated (30925)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- BARKER CREEK Nautical Chevron 4" Letter Pop-Outs, 510/Set (3642)
- TREND ENTERPRISES Cupcakes Mini Accents Variety Pack, 36 Pieces, PK6 (T10812)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- Charles Leonard Bulletin Board & Classroom Decorations