Shop All Binders
Charles Leonard
Loose Leaf Rings, Snap Closure, Nickel Plated, 0.75", 100/Bx, PK2
Mfr # R19
Zoro # G5631088
product price: $22.65
/pk 2, $11.33/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel Plated
- Recommended Age 10+ Years
- Recommended Grade 5+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # R19
- Zoro # G5631088
- UPC # 194629043446
- Country of Origin China
- Category Binders
Details
Color | Silver |
Material | Nickel Plated |
Recommended Age | 10+ Years |
Recommended Grade | 5+ |
Description
Versatile rings feature precision snap lock closures. Ideal for samples, swatches, loose-leaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 0.75" diameter. Each box includes 100 rings. Sold as a set of 2 boxes, 200 rings total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- DECKER TAPE PRODUCTS Label, DL6522, DAYS OF WEEK - WED, 2" DIAMETER (DL6522)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- PILOT Pen, Retrac, 0.5Mm, Gn, PK12 (26065DZ)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- SAMSILL Economy View Binder .5" W, PK6, I08517 (I08517)
- Charles Leonard Binders