Shop All Binders
Charles Leonard
Loose Leaf Rings, 2in, Assorted Metallic Colors, 25 Per Set, 75PK
Mfr # 85005
Zoro # G804589722
product price: $21.25
/pk 75, $0.28/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Metallic Colors
- Material Nickel Plated Steel
- Includes 75 Loose Leaf Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 85005
- Zoro # G804589722
- UPC # 194629117819
- Country of Origin China
- Category Binders
Details
Color | Assorted Metallic Colors |
Material | Nickel Plated Steel |
Includes | 75 Loose Leaf Rings |
Description
With over 70 years of experience in the School and Office Supply markets, rest assured that Charles Leonard products will deliver the quality and value you expect. These multi-purpose 2" loose leaf rings are made of tough steel that are nickel plated and then painted in an assortment of metallic colors. Rings open and close easily and have a precision snap catch for secure locking. These rustproof rings are strong and durable. Ideal for use with swatches, keys, documents, bulky loose leaf material, memos, keeping flash cards together, pocket charts and more! Sheet Capacity is approximately 375. Each pack includes 25 rings. Sold as 3 packs for a total of 75 rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- QUALITY RESOURCE GROUP Pen, Highlighter, Safety Begins Here, PK5 (160410)
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- AVERY Durable View 3 Ring Binder, 4" EZD Ring (9800)
- Charles Leonard Binders