Shop All Clipboards
Charles Leonard
Letter Size Plastic Clipboard, Clear, PK6
Mfr # 89710
Zoro # G5439473
product price: $29.49
/pk 6, $4.92/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Color Clear
- Width 9"
- Height 12.8"
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 89710
- Zoro # G5439473
- UPC # 194629082056
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Width | 9" |
Height | 12.8" |
Depth | 0.5" |
Details
Color | Clear |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Plastic, Metal |
Clip Type | Low-profile |
Description
Tough, durable injection molded plastic with smooth edges. Low profile clip with rubber grips holds paper securely. Pull-out hook for hanging. Clear. Clipboard also features a 12" ruler on the edge, inches on one side, centimeters on other side. Letter size. Pack of 6 clipboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Casserole 3 Qt Red Enamel (EC3CC43)
- PYRAMID Capacity Adjustable Card Rack, 25 (400-3)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- MARSH Hand-Operated Stencil Machine, Black (H)
- CHARLES LEONARD Plastic Clipboard, Letter, Assorted Colors, PK6 (89770)
- CHARLES LEONARD Masonite Clipboard, Legal-Size, PK12 (89244)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- CHARLES LEONARD Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12 (89770CD)
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Red (2LJX5)
- Charles Leonard Clipboards