Shop All Scissors
Charles Leonard
Kid Cut Plastic Scissors in Assorted Colors, 24PK
Mfr # 80500
Zoro # G704512882
product price: $32.59
/pk 24, $1.36/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 24 Scissors
- Recommended Grade Grade K+
- Material Plastic
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80500
- Zoro # G704512882
- UPC # 194629050758
- Country of Origin China
- Category Scissors
Details
Color | Assorted |
Includes | 24 Scissors |
Recommended Grade | Grade K+ |
Material | Plastic |
Recommended Age | 5+ years |
Description
Easy to hold scissors for small hands. Scissors feature an all plastic construction, designed for safety. Will not cut skin or fabric. Pack of 24 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- THE PENCIL GRIP Staple Free Stapler, PK3 (133)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch (G404LR)
- KETT TOOL $ELECTRIC SCISSOR SHEARS (KCKD-480)
- Charles Leonard Scissors