Shop All Dividers & Tabs
Charles Leonard
Index Dividers with Pockets, 5-Tab, Assorted Colors, 5-Tab Set, PK6
Mfr # 48505ST
Zoro # G4786524
product price: $19.29
/pk 6, $3.22/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Grade Grade 5+
- Includes 30 dividers
- Recommended Age 10+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 48505ST
- Zoro # G4786524
- UPC # 194629044733
- Country of Origin China
- Category Dividers & Tabs
Details
Color | Assorted |
Material | Plastic |
Recommended Grade | Grade 5+ |
Includes | 30 dividers |
Recommended Age | 10+ Years |
Description
Fits most standard 3 ring binders, multi-color customizable tabs included. 5 tab positions and pockets for easy organizing. Sold as 6 packs for a total of 30 dividers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Orange Tape, 1-1/2" W (236BOPX)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- AVERY Insertable Big Tab Plastic Dividers, 8-Tab, 11 x 8.5, Clear, 1 Set (11836)
- AVERY Avery® Big Tab™ Write & Erase Dividers 23078, 8 White Tabs, 1 Set (7278223078)
- AVERY Legal Exhibit Side Tab Dividers, Avery, 25-Tab, 401-425, 11x8.5, White (01346)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, J, 1 X 1.25, WHITE, 500/ROLL (67080)
- AVERY DENNISON Avery, Customizable Print-On Dividers, Letter, 25PK (11517)
- OFFICE ESSENTIALS Big Tab Write-On Tab Dividers, 8 W, PK12 (24848)
- AVERY Dividers, Write-On, 5Tab, Buff 36PK (AVE11501)
- Charles Leonard Dividers & Tabs