Shop All Glues
Charles Leonard
Hot Melt Adhesive, Clear, 1.25 oz
Mfr # 38001
Zoro # G2879478
product price: $22.99
/pk 24, $0.96/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1.25 oz
- Includes 24 bottles of glue
- Weight 19 oz
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 38001
- Zoro # G2879478
- UPC # 194629005116
- Country of Origin China
- Category Glues
Dimensions
Container Size | 1.25 oz |
Details
Item | Hot Melt Adhesive |
Color | Clear |
Includes | 24 bottles of glue |
Weight | 19 oz |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Our All Purpose Glue is a versatile glue that allows you to use it on all different types of surfaces and for all sorts of projects. With a stronger concentration of glue, this is great for light home repairs and heavier duty Arts and Crafts projects. Before setting, glue allows for repositioning and is washable. AP Certified, non-Toxic. Sold as a pack of 24 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 10 mL Bottle (39421)
- MINWAX 3.8 Oz Ebony Wood Putty Oil-Based Non-Hardening (9718)
- ALL-SOURCE 1/2 In. x 260 In. Yellow Thread Seal Gas Line Tape (017064)
- CHARLES LEONARD Economy Washable School Glue, 8 oz. Bottles, 12PK (46008)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- ELMERS Elmer's Super Strength Polyvinyl acetate homopolymer School Glue 4 oz (2081401)
- TITEBOND Construction Adhesive, White, 10.3 fl oz, Cartridge (5013)
- TITEBOND Wood Glue, 4 fl oz, Bottle, II Premium (5002)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 3000 PK (DSP41-401)
- MOD PODGE Spray Adhesive, Clear, 55 gal, Drum (ACEMPM14)
- Charles Leonard Glues