Shop All Staplers
Charles Leonard
High Capacity Executive Stapler, PK2
Mfr # 82415
Zoro # G5627658
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 50
- Throat Depth 3"
- Color Assorted
- Recommended Age 5+ Years
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 82415
- Zoro # G5627658
- UPC # 194629050925
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 3" |
Details
Sheet Capacity | 50 |
Color | Assorted |
Recommended Age | 5+ Years |
Material | Metal |
Recommended Grade | K+ |
Features | Anti Jamming, Non-skid Bottom |
Description
This stapler features a modern design for the office professional. Durable metal construction with non-skid base. Jam resistant mechanism; open channel and push front loading. Rotating anvil for stapling or pinning. Adjustable throat depth of up to 3". Uses standard 1/4" and 5/16" staples, can staple up to 50 sheets. Full strip. Pack of 2 staplers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan: Vertical High-Speed (DS690GT-AS)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- CHARLES LEONARD Extra Heavy Duty Stapler, 230 Sheet Capacity (82640)
- CHARLES LEONARD Full Strip Economy Metal Stapler, PK6 (82210)
- BOSTITCH Stapler, Heavy Duty, 130 Sheet, Black (BOSB310HDS)
- SWINGLINE Quick Touch Stapler, Black, Silver (S7064580)
- METABO HPT Stapler Crown 7/16In 16G 2In (N5008AC2M)
- Charles Leonard Staplers