Shop All Staplers
Charles Leonard
Heavy Duty Stapler, 100 Sheet Capacity
Mfr # 82620
Zoro # G5633522
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 100
- Throat Depth 2"
- Color Multi
- Recommended Grade 8+
- Recommended Age 14+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 82620
- Zoro # G5633522
- UPC # 26487826209
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2" |
Details
Sheet Capacity | 100 |
Color | Multi |
Recommended Grade | 8+ |
Recommended Age | 14+ Years |
Material | Rubber/Steel |
Features | Anti Jamming, Non-skid Bottom |
Description
Durable steel construction with non-skid rubber feet. Locking paper guide; adjustable throat depth up to 2". Clears jams easily, also has a front loading system. Rubber-padded handle for added comfort. 100 sheet capacity, uses 1/4", 3/8" & 1/2" heavy duty staples. 5 Year Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- CHARLES LEONARD Extra Heavy Duty Stapler, 230 Sheet Capacity (82640)
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- CHARLES LEONARD Full Strip Economy Metal Stapler, PK6 (82210)
- BOSTITCH Ascend Full-Sized Desktop Stapler, 20-Sheet Capacity, Ice Blue (B210RBLUE)
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- UNIVERSAL Universal One Plier Stapler, 20-Sheet Capacity, Black (UNV43108***)
- Charles Leonard Staplers