Shop All Staplers
Charles Leonard
Half Strip Economy Metal Stapler, PK6
Mfr # 82105
Zoro # G0579506
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 6 stapler kits
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 82105
- Zoro # G0579506
- UPC # 194629051007
- Country of Origin China
- Category Staplers
Details
Color | Black |
Includes | 6 stapler kits |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Description
Sturdy metal construction with non-skid base. Rotating anvil for stapling or pinning. Opens for tacking. Open channel loading with reinforced tie plate for consistent performance. Uses standard staples. Pack of 6 stapler kits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0625 Dia, 95.98 ft. (08-0625-001S)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- SMEAD Hanging Pressboard Folder, Letter, 6 Section, Blue (65115)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- CHARLES LEONARD Extra Heavy Duty Stapler, 230 Sheet Capacity (82640)
- CHARLES LEONARD Full Strip Economy Metal Stapler, PK6 (82210)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- BUSINESS SOURCE Stapler, Long Reach, Gray/Black (62827)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- Charles Leonard Staplers