Shop All Arts & Crafts
Charles Leonard
Glittering Sequins with Spangles, 4 oz Per Pack, PK6
Mfr # 40425
Zoro # G2878437
product price: $31.55
/pk 6, $5.26/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes (6) 4 oz packs of sequins & spangles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 40425
- Zoro # G2878437
- UPC # 194629000715
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | (6) 4 oz packs of sequins & spangles |
Description
Add sparkle to all of your arts and crafts projects. Shiny shapes can be sewn or glued on. Wide variety of sizes, colors, and shapes. Each resealable bag includes 4 ounces. Sold as 6 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Mtl Seals For 1/2", Poly Strapping, PK1000 (SMS2)
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Bright Colors, 3PK (66331)
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- CHARLES LEONARD Economy Washable School Glue, 4 oz, PK24 (46004)
- CHARLES LEONARD Flat Easel Brushes, 0.5in, Natural Bristles, PK36 (73550)
- CHARLES LEONARD 6 Inch Protractor, Plastic, PK60 (77106)
- CHARLES LEONARD Plastic Artist Paint Brush Assortment, PK240 (73310)
- CHARLES LEONARD Creative Arts™ Crayons, Assorted Colors, 24 Per Box, 24 boxes (42024-ST)
- BIC KIDS COLORING CRAYONS, 36 ASSORTED COLORS, 36/PACK (BKPCP36AST)
- Charles Leonard