Shop All Dry Erase Boards
Charles Leonard
Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3
Mfr # 35314
Zoro # G5187288
product price: $25.89
/pk 3, $8.63/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 5+
- Color White, Silver Frame And Magnets
- Recommended Age 10+ Years
- Material masonite board, magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35314
- Zoro # G5187288
- UPC # 194629065257
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | 5+ |
Color | White, Silver Frame And Magnets |
Recommended Age | 10+ Years |
Material | masonite board, magnet |
Description
Magnetic dry erase board comes in a stylish and contemporary silver frame, which can easily match the decor in your home, dorm, classroom or office. Mounting hardware allows you to either secure the board permanently by using just the adhesive pads or use the magnetic strips for a transportable board. Comes with a dry-erase marker with eraser and two silver magnets which allows the dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236. Sold as a pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergo Style Hand Held Stretch Wrapper (SW-HAND-BG)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- PILOT Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12 (31888)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- Charles Leonard Dry Erase Boards