Shop All Printer Labels
Charles Leonard
File Folder Labels, Yellow, PK2976
Mfr # 45240
Zoro # G4780626
product price: $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Grade Grade 9+
- Includes 2976 labels
- Material Paper, Adhesive
- Recommended Age 14+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45240
- Zoro # G4780626
- UPC # 194629047574
- Country of Origin China
- Category Printer Labels
Details
Color | Yellow |
Recommended Grade | Grade 9+ |
Includes | 2976 labels |
Material | Paper, Adhesive |
Recommended Age | 14+ Years |
Features | Self-adhesive |
Shape | Rectangle |
Description
Self-sticking yellow labels feature permanent adhesive. Great for Color coding and organizing files. Labels measure 9/16" x 3-7/16". Each pack includes 248 self-adhesive labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Laser Tab, 1-1/8 in., White, PK100 (33117)
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM87)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- DYMO Label, Lw, 2-1/4"" X4"", 6 X300 Pk (DYM2050765)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- OFFICESPACE 4 in. x 100 ft. White Warehouse Labels - Magnetic Rolls (OF2207088)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- BUSINESS SOURCE File Folder Labels, Laser/Inkjet, 2/3"x3-7/16", 1500/PK, White PK (BSN26102)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- Charles Leonard Printer Labels