Shop All Printer Labels
Charles Leonard
File Folder Labels, White, PK2976
Mfr # 45235
Zoro # G4787328
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade 9+
- Material Paper, Adhesive
- Includes 2976 labels
- Recommended Age 14+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 45235
- Zoro # G4787328
- UPC # 194629047567
- Country of Origin China
- Category Printer Labels
Details
Color | White |
Recommended Grade | Grade 9+ |
Material | Paper, Adhesive |
Includes | 2976 labels |
Recommended Age | 14+ Years |
Features | Self-adhesive |
Shape | Rectangle |
Description
Self-sticking white labels feature permanent adhesive. Great for Color coding and organizing files. Labels measure 9/16" x 3-7/16". 248 labels per pack. Sold as 12 packs for a total of 2976 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- AVERY Avery® Removable Inkjet/Laser ID Labels, 3-1/3 x 4, White, 150/Pack (6464)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- AVERY TrueBlock File Folder Labels, 2/, PK1500 (5366)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Purple Border, 750/Pack (5666)
- Charles Leonard Printer Labels