Shop All Printer Labels
Charles Leonard
File Folder Labels, Red, PK2976
Mfr # 45230
Zoro # G4785797
product price: $25.55
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Recommended Age 14+ Years
- Includes 2976 labels
- Recommended Grade Grade 9+
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45230
- Zoro # G4785797
- UPC # 194629047550
- Country of Origin China
- Category Printer Labels
Details
Color | Red |
Recommended Age | 14+ Years |
Includes | 2976 labels |
Recommended Grade | Grade 9+ |
Material | Paper, Adhesive |
Features | Self-adhesive |
Shape | Rectangle |
Description
Self-sticking labels feature permanent adhesive. Great for color coding and organizing files. Labels measure 9/16" x 3-7/16". 248 labels per pack. Sold as 12 packs for a total of 2976 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels (7278205164)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- TAPE LOGIC Tape Logic® Circle Laser Labels, 2", Fluorescent Yellow, 2000/Case (LL197YE)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6577, 5/8" x 3", Box of 1600 (727826577)
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- Charles Leonard Printer Labels