Shop All Printer Labels
Charles Leonard
File Folder Labels, Blue, PK2976
Mfr # 45215
Zoro # G4780565
product price: $26.39
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Grade Grade 9+
- Recommended Age 14+ Years
- Material Paper, Adhesive
- Includes 2976 labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45215
- Zoro # G4780565
- UPC # 194629047536
- Country of Origin China
- Category Printer Labels
Details
Color | Blue |
Recommended Grade | Grade 9+ |
Recommended Age | 14+ Years |
Material | Paper, Adhesive |
Includes | 2976 labels |
Features | Self-adhesive |
Shape | Rectangle |
Description
Self-sticking labels feature permanent adhesive. Great for color coding and organizing files. Labels measure 9/16" x 3-7/16". 248 labels per pack. Sold as 12 packs for a total of 2976 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Upper/Lower Magnetic Letters, 82/ST, AST PK (LRN7725)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 12", Kraft, 10/Bundle (22XM62)
- DECKER TAPE PRODUCTS Label, DL2442, GLASS FRAGILE, 3" X 5" (DL2442)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- UNIVERSAL 1" x 2-13/16" Copiers Address Labels, Pk3300 (UNV90102)
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- Charles Leonard Printer Labels