Shop All Printer Labels
Charles Leonard
File Folder Labels, Assorted, PK2976
Mfr # 45200
Zoro # G4782979
product price: $23.79
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 14+ Years
- Material Paper, Adhesive
- Recommended Grade Grade 9+
- Includes 2976 labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45200
- Zoro # G4782979
- UPC # 194629047529
- Country of Origin China
- Category Printer Labels
Details
Color | Assorted |
Recommended Age | 14+ Years |
Material | Paper, Adhesive |
Recommended Grade | Grade 9+ |
Includes | 2976 labels |
Description
Self-sticking labels feature permanent adhesive. Great for color coding and organizing files. Labels measure 9/16" x 3-7/16". 248 labels per pack. Sold as 12 packs for a total of 2976 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Oe (DYM18436)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- TAPE LOGIC Tape Logic® Circle Labels, "Recycle", 3", Green, 500/Roll (DL1310)
- BROTHER Tape, Label, 1/2""-Bk/Gd (BRTM831)
- Charles Leonard Printer Labels