Shop All Staplers
Charles Leonard
Executive Metal Stapler, Full Strip, Gray, PK3
Mfr # 82410
Zoro # G5629365
product price: $30.65
/pk 3, $10.22/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Color Gray, Black
- Material Metal
- Recommended Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 82410
- Zoro # G5629365
- UPC # 194629050932
- Country of Origin China
- Category Staplers
Details
Sheet Capacity | 20 |
Color | Gray, Black |
Material | Metal |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Features | Anti Jamming, Non-skid Bottom |
Description
This stapler features a modern design for the office professional. Durable metal construction with non-skid base. Jam resistant mechanism; open channel loading. Rotating anvil for stapling or pinning, also tacks. Uses standard 0.25" staples, Full strip. 3 Year Guarantee. Pack of 3 staplers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Lilac Recycled 30, 500PK (HAM102269)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Blue Handle (V95-1027)
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- CHARLES LEONARD Full Strip Economy Metal Stapler, PK6 (82210)
- CHARLES LEONARD Extra Heavy Duty Stapler, 230 Sheet Capacity (82640)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- SWINGLINE Desk Stapler, 20 Sheet, Chrome (S7074720E)
- Charles Leonard Staplers