Shop All Staplers
Charles Leonard
Executive Half Strip Metal Stapler, PK6
Mfr # 82405
Zoro # G5632655
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Color Silver/Gray
- Recommended Grade K+
- Material Metal
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 82405
- Zoro # G5632655
- UPC # 194629050970
- Country of Origin China
- Category Staplers
Details
Sheet Capacity | 20 |
Color | Silver/Gray |
Recommended Grade | K+ |
Material | Metal |
Recommended Age | 5+ Years |
Features | Non-skid Bottom, Anti Jamming |
Description
This stapler features a modern design for the office professional. Durable metal construction with non-skid base. Jam resistant mechanism; open channel loading. Rotating anvil for stapling or pinning, also tacks. Uses standard 0.25" staples, half strip. Pack of 6 staplers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- BROTHER PC-202RF Thermal Transfr Refill Roll, PK2 (PC202RF)
- SWINGLINE Punch, Precisionpro, 2-3 Hole (74037)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- CHARLES LEONARD Extra Heavy Duty Stapler, 230 Sheet Capacity (82640)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- CHARLES LEONARD Full Strip Economy Metal Stapler, PK6 (82210)
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- METABO HPT Stapler Crown 7/16In 16G 2In (N5008AC2M)
- SWINGLINE Business Stapler, 20 Sheet, Rio Red (S7074736E)
- Charles Leonard Staplers