Shop All Dry Erase Boards
Charles Leonard
Dry Erase Pockets, 9" x 12", Assorted Colors, PK30
Mfr # 29030
Zoro # G5440146
product price: $38.99
/pk 30, $1.30/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red, Blue, Green, Yellow, Orange
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 29030
- Zoro # G5440146
- UPC # 26487290307
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic |
Color | Red, Blue, Green, Yellow, Orange |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
These durable pockets will save paper and money by allowing you to re-use the same sheets over and over. The pockets surface cleans easily with a dry erase cloth or eraser. Pockets feature a side panel opening that allows you to easily insert and remove papers. Reinforced stitching along the piping and a convenient grommet hole allow you to store these pockets on any hook. Holds insert sheets up to 9" x 12". Pack of 30 in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- UNIVERSAL Security Stamp, Block, Black (UNV6197)
- MARKAL NEEDLE NOSE PERM MARKER (96524)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- Charles Leonard Dry Erase Boards