Shop All Dry Erase Markers
Charles Leonard
Dry Erase Markers, Pocket Style, Bullet, Black, 12 Per Pack, PK3
Mfr # 47320
Zoro # G5187464
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Ink
- Color Black
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 47320
- Zoro # G5187464
- UPC # 194629081615
- Country of Origin China
- Category Dry Erase Markers
Details
Material | Plastic, Ink |
Color | Black |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
These dry erase markers are low odor but feature bold, bright vivid colors. Making sure that all your work can be seen, whether you are at the back of the class or boardroom! These dry erase markers can be used on dry erase boards, glass or any other dry erase surface. Markings will wipe away cleanly and easily using either a dry erase eraser or cloth. These pocket style markers have bullet tips and are AP Certified, NON-Toxic, conforming to all ASTM D-4236 standards. Box contains 12 black dry erase markers. Sold as a pack of 3 boxes, 36 markers total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- ZORO SELECT File Holder Expandable 12 x 9", 7 Pocket, Smoke (45TU87)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- CHARLES LEONARD Dry Erase Markers, Bullet Tip, Assorted Colors, PK48 (47804)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- SANFORD Sanford Ink 86003 Low Odor Dry Erase Marker; Fine Point; Blue; Dozen (86003)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/BX, Assorted PK (SAN2135174)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- MR. SKETCH Scented Watercolor Marker Set, Broad Chisel Tip, 192 Assorted Colors (1905311)
- Charles Leonard Dry Erase Markers