Shop All Dry Erase Markers
Charles Leonard
Dry Erase Markers, Low Odor, Bullet Tip, Red, PK36
Mfr # 47330
Zoro # G6130777
product price: $17.49
/pk 36, $0.49/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 36 markers
- Recommended Age 4+ Years
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 47330
- Zoro # G6130777
- UPC # 194629081639
- Country of Origin China
- Category Dry Erase Markers
Details
Recommended Grade | Grade PK+ |
Includes | 36 markers |
Recommended Age | 4+ Years |
Color | Red |
Description
Pocket style dry erase markers feature low odor and bright vivid colors. Use on dry erase boards or glass. Markers wipe away clean and easily. Features a bullet tip and is non-toxic. AP Certified, conforms to ASTM D-4236. Each pack includes 12 markers. Sold as 3 packs for a total of 36 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- CHARLES LEONARD Dry Erase Markers, Bullet Tip, Assorted Colors, PK48 (47804)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- SANFORD EXPO, VIS-A-VIS WET ERASE MARKER, FINE BULLET TIP, BLUE, DOZEN (16003)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- PILOT Whiteboard Marker, Refillable, Chisel Point, 12/BX, Blue (PIL43915)
- EXPO Dry Erase Markers, PK8 (1944658)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- Charles Leonard Dry Erase Markers