Shop All Dry Erase Boards
Charles Leonard
Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12
Mfr # 35100
Zoro # G5187543
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Masonite
- Recommended Grade K+
- Recommended Age 5+ Years
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 35100
- Zoro # G5187543
- UPC # 194629045280
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Masonite |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | White |
Description
Great for classroom games, math lessons, reminders and all assignments. Durable masonite lap boards are 9" x 12" and can be used with all dry erase markers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Plain on one side. Pack of 12 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Green (7170908885)
- SMEAD Yearly End Tab File Folder Labels, 24, 0.5 x 1, Orange, 250PK (67924)
- MOORECO Magnetic, Glass Board, 35.43"Hx47.24"W, Nvy (83844-NAVY)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Yellow, 100/Pack (OPS21086)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- Charles Leonard Dry Erase Boards