Shop All Dry Erase Boards
Charles Leonard
Dry Erase Lap Board, 1-Sided Lined, 9" x 12", PK12
Mfr # 35115
Zoro # G5188058
product price: $31.45
/pk 12, $2.62/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Masonite
- Color Multi
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35115
- Zoro # G5188058
- UPC # 194629045266
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Masonite |
Color | Multi |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Pre-printed lines offer a great work place to practice penmanship, sentence writing and more. Durable masonite lap boards are 9" x 12" and can be used with all dry erase markers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Pack of 12 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 24 in W, Black (610)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- MONOPRICE Filament, PLA, Gold (12299)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Be, PK12 (28802)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- Charles Leonard Dry Erase Boards