Shop All Dry Erase Boards
Charles Leonard
Dry Erase Boards, Magnetic, 8.5in x 11in, Assorted Frames, PK4
Mfr # 35204
Zoro # G6649703
original price:
$20.79
5% off
new price: $19.69
/pk 4, $4.92/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 4 Magnetic Whiteboards, 4 dry-erase markers, 8 button magnets
- Color Red, White, Blue, Green
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35204
- Zoro # G6649703
- UPC # 26487352043
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | Grade K+ |
Includes | 4 Magnetic Whiteboards, 4 dry-erase markers, 8 button magnets |
Color | Red, White, Blue, Green |
Recommended Age | 5+ Years |
Description
Magnetic dry erase boards come in an assortment of colors that can easily match the decor in your home, dorm, classroom or office. Mounting hardware allows you to either secure the board permanently by using just the adhesive pads or use the magnetic strips for a transportable board. Comes with a dry-erase marker with eraser and two magnets which allows our dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236. Assortment comes in white, red, blue and green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- Charles Leonard Dry Erase Boards