Shop All Dry Erase Boards
Charles Leonard
Dry Erase Boards, Framed with Markers + Eraser, White, PK12
Mfr # 35210-ST
Zoro # G6643254
product price: $41.15
/pk 12, $3.43/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 12 Dry Erase Boards, 12 Markers with Erasers
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35210-ST
- Zoro # G6643254
- UPC # 26487352104
- Country of Origin China
- Category Dry Erase Boards
Details
Color | White |
Includes | 12 Dry Erase Boards, 12 Markers with Erasers |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Dry erase board comes with a sturdy frame in white, and a dry-erase marker with eraser. Dry Erase board measures 8.5" x 11. Marker is non-toxic and conforms to ASTM D4236. Each set includes 12 boards, each board includes a marker with eraser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- US CARGO CONTROL Carpet Shield Protective Carpet Film: 24" x 50' (CPRO2450)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- Charles Leonard Dry Erase Boards