Shop All Dry Erase Boards
Charles Leonard
Dry Erase Board, 2-Sided Lined/Pla", 9" x 12", PK6
Mfr # 35120
Zoro # G5186728
product price: $28.35
/pk 6, $4.73/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Red, Blue
- Material Masonite
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35120
- Zoro # G5186728
- UPC # 194629045167
- Country of Origin China
- Category Dry Erase Boards
Details
Color | White, Red, Blue |
Material | Masonite |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Dual sided, pre-printed lines on one side and blank on the other offers endless uses. Blank side works great for classroom games, math lessons and reminders. While our pre-printed side is great for penmanship and sentence writing. Durable masonite lap boards are 9" x 12" and can be used with all dry erase markers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Pack of 6 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- ZEBRA PEN Ballpoint Pen, Retractable, Blue, PK12 (27120)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- BOSTITCH PowerCrown Premium Staples, Gray, 5000PK (BOSSTCRP211514)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- SCHOOL SMART Magnetic Whiteboard, Small, 17-1/4 x 14-1/2 Inches, Aluminum Frame (070626)
- Charles Leonard Dry Erase Boards