Double Sided Magnetic Whiteboard Easel
Mfr # 35800
Zoro # G512032831
Key Features
- Includes 1-Magnetic Whiteboard, 1-Magnetic Eraser, 4-Dry Erase Markers, 4-Button Style Magnets
- Frame Material Aluminum
- Frame Color White
- Recommended Grade Grade 6+
- Recommended Age 12+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35800
- Zoro # G512032831
- Country of Origin China
- Category Easels
Details
Includes | 1-Magnetic Whiteboard, 1-Magnetic Eraser, 4-Dry Erase Markers, 4-Button Style Magnets |
Frame Material | Aluminum |
Frame Color | White |
Recommended Grade | Grade 6+ |
Recommended Age | 12+ years |
Description
This foldable magnetic dry erase board is versatile and accommodating. Whether in the classroom, office or home, it can be adjusted to whatever your needs may be. Double-sided magnetic dry erase board rotates a full 360 degrees. You can easily position the board into a landscape position to use as a temporary desk or use in a display position for meetings or front of the classroom. The height can also be adjusted from 40'' to 74'' to easily accommodate any viewing audience. Features a clamp and hooks for hanging presentation pads or flip charts. The sturdy aluminum frame with ABS corners protects edges of board. The anti-slip rubber feet will keep the board sturdy and stable when writing or erasing. Board also includes, four low odor chisel tip dry erase markers, four button style markers and a magnetic eraser to make this an all in one set! Foldable metal frame makes it easy to use and carry, no assembly required. Markers are AP Certified.
- •360 rotating, double-sided, magnetic dry-erase board
- •Adjust to a landscape position to use as a temporary desk or use in a display position for meetings
- •Height can be easily adjusted from 40" to 74" to accommodate children or adults, or for an audience that is sitting or standing
- •Reinforced with anti-slip rubber feet, this easel is sturdy and stable when writing or erasing. Includes four chisel tip markers, four magnets and a magnetic eraser
- •Features a clamp and hooks for hanging presentation pads or flipcharts, sturdy aluminum frame with ABS corners protects edges of board
- •Foldable metal frame makes it easy to use and carry, no assembly required, fold open and set to desired height
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, PK25 (UNV56616)
- ACROPRINT uAttend CB6000 RFID Time Clock (CB6000)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- ZORO SELECT Deluxe Packing Boxes, 24"x18"x18", Kraft, PK10 (49NP82)
- MOORECO DryEraseBrd, Revrsble, Melmne, 41"x28-3/4" (759)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- MASTERVISION Dry Erase Footbar Easel, Black/Silver (EA142066720)
- PACON Pad, Chart, 24X32, 1""Ruld, 70Sh Pk (PAC9770)
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. (563R)
- SCHOOL SMART PAPER CHART 24X16 UNRULED 25 SHTS (P0074520SS-5987)
- FLIPSIDE Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W (31210)
- Charles Leonard Easels