Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Designer Button Style Magnets, Black/White Designs, PK72
Mfr # 35906
Zoro # G7966735
product price: $28.99
/pk 72, $0.40/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Super Strong Magnets
- Includes 72 magnets
- Color Black, White Designs
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35906
- Zoro # G7966735
- UPC # 194629065189
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Super Strong Magnets |
Includes | 72 magnets |
Color | Black, White Designs |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Stylish and strong, these magnets will hold up all your paperwork! Designer button style magnets are as strong as they are fun. Secure all your documents, photos and papers with these contemporary magnets. Each pack includes 6 magnets. Sold as 12 packs for 72 magnets total.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- START INTERNATIONAL Replacement Upper Blade (TDA025BP304)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- EUREKA Peanuts® Reading Banner (849319)
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning, PK3 (TCR77180)
- CHILDCRAFT Student Sized English Alphabet Charts, 11 x 9 Inches, Set of 25 PK (CHARTS ALP 11)
- Charles Leonard Bulletin Board & Classroom Decorations