Shop All Scissors
Charles Leonard
Cushion Grip Scissors, 8.25in Bent, PK6
Mfr # 80825
Zoro # G0560904
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Black
- Includes 6 scissors
- Recommended Grade Grade 6+
- Recommended Age 11+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 80825
- Zoro # G0560904
- UPC # 194629050482
- Country of Origin China
- Category Scissors
Details
Color | Blue, Black |
Includes | 6 scissors |
Recommended Grade | Grade 6+ |
Recommended Age | 11+ Years |
Description
High quality soft grip stainless steel shears. Precision ground blades for consistently clean cutting. Comfortable molded plastic handles. 8-1/4 inch bent. Pack of 6 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- SMEAD Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 12-Inch (G212LRBLU)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red (15453)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- THE BRUSH MAN 10” Shears, Oversize Grip, 4-3/4” Length Of Cut, 6PK (SHEARS 208LR)
- Charles Leonard Scissors