Shop All Scissors
Charles Leonard
Cushion Grip 7in Scissors, Straight, PK12
Mfr # 80700
Zoro # G0559407
product price: $28.59
/pk 12, $2.38/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 12 scissors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80700
- Zoro # G0559407
- UPC # 194629050499
- Country of Origin China
- Category Scissors
Details
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 12 scissors |
Description
High quality soft grip stainless steel shears. Precision ground blades for consistently clean cutting. Comfortable molded plastic handles. 7 inch straight. Stainless steel Straight Blade, 7" blade length. Cushion Grip handle. Pack of 12 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- BIC Pocket Highlighter, Chisel Tip, 24/BX, Yellow 12PK (BICBL241YW)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- PLUS CURVE BLADE SCISSORS BLU (35650)
- ANCOR Ancor Heavy-Duty Wire Scissors (703007)
- VIM PRODUCTS Heavy Duty Work Shears with Belt Loop Sheath (WS55)
- Charles Leonard Scissors