Shop All Arts & Crafts
Charles Leonard
Creative Arts Wiggle Eyes Classpack, Assorted Sizes and Colors, PK500
Mfr # 64595
Zoro # G5634676
product price: $16.69
/pk 500, $0.03/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 64595
- Zoro # G5634676
- UPC # 26487645954
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | plastic |
Recommended Grade | PK+ |
Description
Give your projects "Eye" catching appeal. Wiggle eyes bring life to dolls, animals, toys and more! This convenient class pack gives you 125 Each of 4 different wiggle eye styles to choose from; Black, Painted, Assorted Colors and Neon. All styles feature a flat back for gluing. Great for any Arts and Craft Project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- EXPO Dry Erase Marker, Chisel Tip, Black, PK36 (1920940)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 30", Kraft, 25/Bundle (11R271)
- CHARLES LEONARD Plastic Artist Paint Brush Assortment, PK240 (73310)
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- CHARLES LEONARD Flat Easel Brushes, 0.5in, Natural Bristles, PK36 (73550)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Black, PK3 (41120)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- PRANG Watercolors, Oval Pans, 16 Color Set with Brush, PK2 (16000)
- Charles Leonard