Shop All Arts & Crafts
Charles Leonard
Creative Arts™ Crayons, Assorted Colors, 24 Per Box, 24 boxes
Mfr # 42024-ST
Zoro # G5630083
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5"
- Color Multi
- Recommended Grade PK+
- Material wax, pigment
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 42024-ST
- Zoro # G5630083
- UPC # 26487420247
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 3.5" |
Height | 5.6" |
Details
Color | Multi |
Recommended Grade | PK+ |
Material | wax, pigment |
Recommended Age | 4+ Years |
Features | Non-toxic |
Standards | ACMI Certified AP Nontoxic |
Description
Crayons feature bright pigments and produce true colors to make any artwork look great. The brilliant colors lay down smoothly and blend easily without smudging or flaking. With a wide assortment of colors make any artwork a masterpiece. Crayon size 3.5" x 0.31", Non-toxic conforms to ASTM D-4236. Each box includes 24 crayons. This set includes 24 boxes of crayons in assorted colors, for a total of 576 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- CRESCENT WISS 8-1/8" Industrial Bent Trimmers (428N)
- A2Z SCILAB Blue Handle with Fluoride Multi Color Blades Trauma Shears 7.25" (A2Z-ZR175)
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- CHARLES LEONARD Ball Bearing Compass and 6 Inch Protractor Combo Set, PK12 (80960)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Black, PK3 (41120)
- CHARLES LEONARD Safety Pins 2in, PK720 (83200-5)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- CHARLES LEONARD Creative Arts Plastic Artist Brushes, Assorted Colors, 144PK (73344)
- CRAYOLA Modeling Clay Classpack, Assorted, 24 lbs (230288)
- Charles Leonard