Shop All Compasses
Charles Leonard
Compass, w/Lock, 12", Silver, PK12
Mfr # 77365
Zoro # G0196438
product price: $11.85
/pk 12, $0.99/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Max. Circle Dia. (In.) 12"
- Color Silver
- Weight 0.95 lbs
- Choking Hazard N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77365
- Zoro # G0196438
- UPC # 026487773657
- Country of Origin China
- Category Compasses
Dimensions
Max. Circle Dia. (In.) | 12" |
Details
Item | Compass |
Body Material | Metal |
Color | Silver |
Weight | 0.95 lbs |
Choking Hazard | N |
Description
Charles Leonard's 77365 Compass, w/Lock, 12", Silver is a useful tool for crafts and school projects. It features a lock that prevents accidental movement. The compass measures 12" in diameter. It includes a stand to keep it upright when not in use. Charles Leonard's 77365 Compass, w/Lock, 12", Silver is the perfect addition to your art supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- PROTO 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (J5425MH)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- CTA MANUFACTURING REPLACEMENT TIPS F/4031 (CTA4031X10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- BIG HORN 6 Inch Marking Gauge (19255)
- BIG HORN 2 Piece Precision Trammel Set (19279)
- Charles Leonard Levels, Compasses, and Plumb Bobs