Shop All Compasses
This Product is Discontinued
Charles Leonard
Compass, Ball Bearing, Mt, PK12 (Discontinued)
Mfr # 77360
Zoro # G5415046
This Product is Discontinued
Key Features
- Body Material Metal
- Max. Circle Dia. (In.) 12"
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 77360
- Zoro # G5415046
- UPC # 026487773602
- Country of Origin China
- Category Compasses
Dimensions
Max. Circle Dia. (In.) | 12" |
Details
Item | Compass,Ball Bearing,Mt,PK12 |
Body Material | Metal |
Color | Chrome |
Description
Compass,Ball Bearing,Mt,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.