Shop All Printer Labels
Charles Leonard
Color Coding Labels, 3/4in, Yellow, PK12000
Mfr # 45140
Zoro # G4786786
product price: $27.59
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Grade Grade K+
- Includes 12000 labels
- Material Paper, Adhesive
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45140
- Zoro # G4786786
- UPC # 194629061525
- Country of Origin China
- Category Printer Labels
Details
Color | Yellow |
Recommended Grade | Grade K+ |
Includes | 12000 labels |
Material | Paper, Adhesive |
Recommended Age | 5+ Years |
Features | Self-adhesive |
Shape | Circle |
Description
Self-sticking removable labels. Ideal for organizing, scheduling, filing, price coding and etc. 3/4" diameter. Each pack includes 1000 labels. Sold as 12 packs for a total of 12000 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- DYMO Label, Lw, , 1""X1"", We, 750 Pk (DYM30332)
- EXPO Dry Erase Marker Set, Fine, Capped, PK36 (1921062)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 3 1/3", Fluorescent Orange, 600/Case (LL180OR)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl (BRTTZE131)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- AVERY Budgeting Planner Stickers, Budget Theme, Assorted Colors, PK1224, 1224PK (6788)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- Charles Leonard Printer Labels