Shop All Printer Labels
Charles Leonard
Color Coding Labels, 3/4in, Red, PK12000
Mfr # 45130
Zoro # G4784948
product price: $31.19
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Recommended Grade Grade K+
- Material Paper, Adhesive
- Recommended Age 5+ Years
- Includes 12000 labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45130
- Zoro # G4784948
- UPC # 194629061518
- Country of Origin China
- Category Printer Labels
Details
Color | Red |
Recommended Grade | Grade K+ |
Material | Paper, Adhesive |
Recommended Age | 5+ Years |
Includes | 12000 labels |
Shape | Circle |
Description
Self-sticking removable labels. Ideal for organizing, scheduling, filing, price coding and etc. 3/4" diameter. Each pack includes 1000 labels. Sold as 12 packs for a total of 12000 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- BROTHER Cartridge, Tape, 1""-Bk/Cl (BRTTZE151)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- BROTHER Cartridge, Tape, Scrty, 3/4"" (BRTTZESE4)
- AVERY Oval Scroll Labels, Permanent Adhe, PK24 (40151)
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl (BRTTZE131)
- SEIKO INSTRUMENTS Seiko Self-Adhesive Multiuse Labels, 1-1/8 x 2, White, 440/Box (SLPMRL)
- Charles Leonard Printer Labels